Oil Gallery Brush, .406" Dia., .010 Nylon, 2.5" Brush Part, 12" Overall Length, With Ring Handle

  • Mfr # 48N

  • Zoro # G2399674


product price:  $5.29
/ea
Sold in multiples of 12 for $63.48

Key Features

Application
General Cleaning, Removal of Metal Chips and Grinding Compounds
Length (In.)
12 in
Brush Length
2-1/2 in
Stem Type
Single Stem
Handle Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48N
Zoro #
G2399674
UPC #
843469101655
Country of Origin
United States

Dimensions

Length (In.)
12 in
Brush Length
2-1/2 in
Brush Diameter
0.406 in
Wire Size
0.01 in
Stem Diameter
0.14 in

Details

Item
Automotive Brushes No48-N 13/32x2-1/2 X
Application
General Cleaning, Removal of Metal Chips and Grinding Compounds
Stem Type
Single Stem
Handle Type
Ring
Spiral Type
Single Spiral
Brush Material
Nylon

Description

Automotive Brushes No48-N 13/32x2-1/2 X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.