Oil Gallery Brush, .500" Dia., .017 Nylon, 2.5" Brush Part, 12" Overall Length, With Ring Handle

  • Mfr # 41

  • Zoro # G2400453


product price:  $5.19
/ea
Sold in multiples of 12 for $62.28

Key Features

Application
General Cleaning, Removal of Metal Chips and Grinding Compounds
Length (In.)
12 in
Brush Length
2-1/2 in
Handle Type
Ring
Brush Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41
Zoro #
G2400453
UPC #
843469100139
Country of Origin
United States

Dimensions

Length (In.)
12 in
Brush Length
2-1/2 in
Brush Diameter
1/2 in
Stem Diameter
0.22 in
Wire Size
0.017 in

Details

Item
Automotive Brushes No41 1/2x2-1/2x12
Application
General Cleaning, Removal of Metal Chips and Grinding Compounds
Handle Type
Ring
Brush Material
Nylon
Stem Type
Single Stem
Spiral Type
Single Spiral

Description

Automotive Brushes No41 1/2x2-1/2x12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.