Oil Gallery Brush, .625" Dia., .006 CS, 3" Brush Part, 30" Overall Length, With Ring Handle

  • Mfr # 16

  • Zoro # G2400313


product price:  $10.59
/ea
Sold in multiples of 6 for $63.54

Key Features

Length (In.)
30 in
Brush Length
3 in
Application
General Cleaning, Removal of Metal Chips and Grinding Compounds
Brush Diameter
5/8 in
Stem Type
Single Stem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16
Zoro #
G2400313
UPC #
843469100108
Country of Origin
United States

Dimensions

Length (In.)
30 in
Brush Length
3 in
Brush Diameter
5/8 in
Stem Diameter
0.22 in
Wire Size
0.006 in

Details

Item
Automotive Brushes No16 5/8x3 x30 C
Application
General Cleaning, Removal of Metal Chips and Grinding Compounds
Stem Type
Single Stem
Brush Material
Carbon Steel
Spiral Type
Single Spiral
Handle Type
Ring

Description

Automotive Brushes No16 5/8x3 x30 C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.