Oil Gallery Brush, .750" Dia., .006 CS, 3" Brush Part, 12" Overall Length, With Ring Handle

  • Mfr # 6C

  • Zoro # G2395684


product price:  $8.59
/ea
Sold in multiples of 6 for $51.54

Key Features

Length (In.)
12 in
Brush Length
3 in
Fill Material
Steel
Shank Material
Steel
Wire Dia.
0.006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6C
Zoro #
G2395684
UPC #
843469101754
Country of Origin
United States

Dimensions

Length (In.)
12 in
Brush Length
3 in
Wire Dia.
0.006 in
Brush Diameter
3/4 in
Shank Diameter
0.19 in

Details

Item
Automotive Brushes No6C 3/4x3x12 Carb
Fill Material
Steel
Shank Material
Steel
Spiral Type
Single Spiral

Description

Automotive Brushes No6C 3/4x3x12 Carb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.