Oil Gallery Brush, .750" Dia., .006 CS, 3" Brush Part, 34" Overall Length, With Ring Handle

  • Mfr # 7C

  • Zoro # G2395090


product price:  $11.69
/ea
Sold in multiples of 6 for $70.14

Key Features

Length (In.)
34 in
Brush Length
3 in
Application
General Cleaning, Removal of Metal Chips and Grinding Compounds
Spiral Type
Single Spiral
Handle Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C
Zoro #
G2395090
UPC #
843469101761
Country of Origin
United States

Dimensions

Length (In.)
34 in
Brush Length
3 in
Stem Diameter
0.245 in
Wire Size
0.006 in
Brush Diameter
3/4 in

Details

Item
Automotive Brushes No7C 3/4x3x34 Carb
Application
General Cleaning, Removal of Metal Chips and Grinding Compounds
Spiral Type
Single Spiral
Handle Type
Ring
Brush Material
Carbon Steel
Stem Type
Single Stem

Description

Automotive Brushes No7C 3/4x3x34 Carb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.