
Oil Gallery Brush, .750" Dia., .006 CS, 3" Brush Part, 40" Overall Length, With Ring Handle
Mfr # 8C
Zoro # G2396472
product price:Â $11.79
/ea
Sold in multiples of 6 for $70.74
Key Features
Length (In.)
40 in
Brush Length
3 in
Application
General Cleaning of Oil Galleries
Handle Type
Ring
Brush Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8C
Zoro #
G2396472
UPC #
843469112583
Country of Origin
United States
Dimensions
Length (In.)
40 in
Brush Length
3 in
Stem Diameter
0.245 in
Wire Size
0.006 in
Brush Diameter
3/4 in
Details
Item
Automotive Brushes No8C 3/4x3x40 Carb
Application
General Cleaning of Oil Galleries
Handle Type
Ring
Brush Material
Carbon Steel
Stem Type
Single Stem
Spiral Type
Single Spiral
Description
Automotive Brushes No8C 3/4x3x40 Carb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.