Oil Gallery Brush, .750" Dia., .022 Nylon, 3" Brush Part, 40" Overall Length, With Ring Handle

  • Mfr # 8

  • Zoro # G2395818


product price:  $8.89
/ea
Sold in multiples of 6 for $53.34

Key Features

Length (In.)
40 in
Brush Length
3 in
Application
General Cleaning, Removal of Metal Chips and Grinding Compounds
Stem Diameter
0.245 in
Brush Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8
Zoro #
G2395818
UPC #
843469100078
Country of Origin
United States

Dimensions

Length (In.)
40 in
Brush Length
3 in
Stem Diameter
0.245 in
Brush Diameter
3/4 in
Wire Size
0.022 in

Details

Item
Automotive Brushes No8 3/4x3x40 Nylo
Application
General Cleaning, Removal of Metal Chips and Grinding Compounds
Stem Type
Single Stem
Brush Material
Nylon
Spiral Type
Single Spiral
Handle Type
Ring

Description

Automotive Brushes No8 3/4x3x40 Nylo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.