Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UA-1 Power Brush Adapter, 1/2" Arbor, 1/4" Stem Diameter, Left Hand Threaded, 4" Max Brush Dia.

  • Mfr # UA1

  • Zoro # G2582581


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Shaft Length (In.)
3/4
Stem Dia. (In.)
1/4
Number of Pieces
2
For Use With
Brushes with Maximum Diameter of 4 in
Includes
(2) Adapters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UA1
Zoro #
G2582581
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length (In.)
3/4
Stem Dia. (In.)
1/4
Stem Length (In.)
3/4

Details

Number of Pieces
2
Item
Drive Arbor with Threaded Shaft
For Use With
Brushes with Maximum Diameter of 4 in
Includes
(2) Adapters
Design
Flush Mount

Description

Drive Arbor with Threaded Shaft, Design Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.