Zoro Homepage

UA-4 Power Brush Adapter, 3/8" Arbor, 1/4" Stem Diameter, Left Hand Threaded, 4" Max Brush Dia.

  • Mfr # UA4

  • Zoro # G2582590


product price: $6.69
/ea

Key Features

Arbor Hole Size
3/8 in
Stem Length (In.)
5/8 in
Shaft Length (In.)
5/8 in
For Use With
Brushes with a Maximum Diameter of 4 in
Arbor Hole (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UA4
Zoro #
G2582590
UPC #
843469158413
Country of Origin
United States

Dimensions

Arbor Hole Size
3/8 in
Stem Length (In.)
5/8 in
Shaft Length (In.)
5/8 in
Stem Dia. (In.)
1/4 in
Shaft Length
5/8 in
Shank Diameter
1/4 in
Stem Diameter
1/4 in
Stem Length
5/8 in
For Brush Diameter
0.25 in, 0.375 in, 0.5 in

Details

For Use With
Brushes with a Maximum Diameter of 4 in
Item
Drive Arbor with Threaded Shaft
Arbor Hole (In.)
3/8 in
Design
Flush Mount
Number of Pieces
2
Includes
(2) Adapters
Spindle Type
No Spindle

Description

Drive Arbor with Threaded Shaft, Design Flush Mount, For Use With Brushes with a Maximum Diameter of 4 in, Shank Diameter 1/4 in, Spindle Type No Spindle, Stem Diameter 1/4 in, Stem Length 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.