Zoro Homepage

Concentrated Brush Killer, Liquid, Light Yellow, 64 oz

  • Mfr # 75261

  • Zoro # G116298404


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 in
Overall Width
8.38 in
Depth (In.)
10 in
Active Ingredients
Triclopyr Butoxy Ethyl Ester Petroleum Distillates Naphthalene (Contained)
Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75261
Zoro #
G116298404
UPC #
737716752618
Country of Origin
United States

Dimensions

Overall Length
11 in
Overall Width
8.38 in
Depth (In.)
10 in

Details

Active Ingredients
Triclopyr Butoxy Ethyl Ester Petroleum Distillates Naphthalene (Contained)
Form
Liquid
Odor/Scent
Paint-Like
Density
9.6 to 10.1-lb/gal
Color
Light Yellow
Flash Point
142° F
Flammability Rating
2
Viscosity
14.49 cSt
pH Range
3.65 to 4.65
Capacity
64 oz

Description

Brushtox is a concentrated herbicide that works both economically and effectively on rangeland, permanent grass pastures, fencerows, ditch banks and rights-of-way on acreage large and small. It may be applied to woody or herbaceous broadleaf plants as a foliar spray or as a basal bark spraying trunk or cut stump application to woody plants. For basal bark treatment of mesquite mix one part Brushtox with four parts diesel.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.