Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Curved floor brush, 60" steel bolt-on handle, reversible

  • Mfr # 49618-C

  • Zoro # G4007547


product price: $21.49
/ea

Key Features

Squeegee Blade Shape
Curved
Material
Plastic
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Plastic
Width
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49618-C
Zoro #
G4007547
UPC #
-
Country of Origin
United States

Dimensions

Width
18"

Details

Item
Curved Floor Squeegee,Steel,Bolt-On,18in
Squeegee Blade Shape
Curved
Material
Plastic
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Plastic

Description

Curved Floor Squeegee,Steel,Bolt-On,18in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.