60" Hardwood Handle, Nylon, 15/16 x 60 in., Hardwood

  • Mfr # 6083-R

  • Zoro # G4007739


product price:  $9.29
/ea

Key Features

Handle Material
Hardwood
Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6083-R
Zoro #
G4007739
UPC #
-
Country of Origin
Multiple

Dimensions

Length
60"

Details

Handle Material
Hardwood
Item
Hardwood Handle,Nylon,15/16 x 60 in.

Description

Hardwood Handle,Nylon,15/16 x 60 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.