Zoro Homepage
This item is Discontinued.
Brute Bond Epoxy Adhesive, 1:1 Mix Ratio, Not Rated Functional Cure B-COUNTER

Epoxy Adhesive, 1:1 Mix Ratio, Not Rated Functional Cure (Discontinued)

  • Mfr # B-COUNTER
  • Zoro # G3813035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-COUNTER
Zoro #
G3813035
UPC #
039922283000
Country of Origin
United States

Dimensions

Size
3g

Details

Epoxy Max. Temp
199 Degrees F and Below
Type
Pack
Functional Cure
Not Rated
Epoxy Color
Amber
For Use On
Ceramic, Fiberglass, Metal, Plastic, Wood
Structural Adhesive Type
Epoxy Adhesive
Shear Strength (PSI)
1500
Full Cure
7 days
Temp. Range (F)
30 Degrees to 180 Degrees
Application
General Use Industrial Epoxy
Includes
Mixing Stick
Epoxy Container
Packet
Item
Epoxy Adhesive
Work Life
5 min
Mixing Ratio
1:1
Container Type
Packet
Container Type - Adhesives
Packet

Description

Epoxy Adhesive, Container Type Packet, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.