1-1/16in Magnetic Hex Shank Bridge Reamer, Left H& Spiral Flute, Right H& Cut, HSS

  • Mfr # CHA XL86M-1-1/16

  • Zoro # G111881786


product price:  $411.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Hex
Shank Dia.
1-1/16"
Overall Length
10-15/16"
Flute Length
7"
Material
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CHA XL86M-1-1/16
Zoro #
G111881786
UPC #
846035056007
Country of Origin
South Africa

Dimensions

Shank Dia.
1-1/16"
Overall Length
10-15/16"
Flute Length
7"
Shank Size
1-5/8"
Diameter
1-1/16"
Point Diameter
13/16"

Details

Item
Reamers
Shank Type - Machining
Hex
Material
High Speed Steel
Flute Type
Spiral
Drill Bit Sizing
Fractional

Description

Champion XL86M-1-1/16 - 1-1/16in Magnetic Brute Platinum Hex Shank Bridge Reamer, Left Hand Spiral Flute, Right Hand Cut, High Speed Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.