Shop BRUTE PLATINUM
See all product information
Create Account
1-3/16in XL86 Hex Shank Bridge Reamer, Left Hand Spiral Flute, Right Hand Cut, HSS
- Mfr # CHA XL86-1-3/16
- Zoro # G611881866
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Hex
Shank Dia.
1-3/16"
Overall Length
10-31/32"
Flute Length
7"
Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHA XL86-1-3/16
- Zoro #
- G611881866
- UPC #
- 846035083669
- Country of Origin
- South Africa
- Item
- Reamers
- Shank Type - Machining
- Hex
- Material
- High Speed Steel
- Flute Type
- Spiral
- Drill Bit Sizing
- Fractional
Dimensions
- Shank Dia.
- 1-3/16"
- Overall Length
- 10-31/32"
- Flute Length
- 7"
- Shank Size
- 1-13/16"
- Point Diameter
- 57/64"
- Diameter
- 1-3/16"
Description
Champion 1-3/16in XL86 Brute Platinum Hex Shank Bridge Reamer, Left Hand Spiral Flute, Right Hand Cut, High Speed Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.