1-1/2in - XL801 Brute Single Flute Countersink, 100 deg CS Angle, High Hook

  • Mfr # CHA XL801-1-1/2X100

  • Zoro # G411873764


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/4"
Number of Flutes
1
Material - Machining
High Speed Steel
Overall Length
2-7/8"
Shank Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA XL801-1-1/2X100
Zoro #
G411873764
UPC #
846035013437
Country of Origin
United States

Dimensions

Shank Dia.
3/4"
Overall Length
2-7/8"
Shank Size
3/4"
Diameter
1-1/2"

Details

Item
Countersink
Number of Flutes
1
Material - Machining
High Speed Steel
Drill Bit Sizing
Fractional
Cutting Degree
100°

Description

1-1/2in - XL801 Brute Platinum Single Flute Countersink, 100 Degree Countersink Angle, High Hook, 3/4in Shank Diameter, 2-7/8in Overall Length, High Speed Steel, Champion XL801-1-1/2X100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.