Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in - XL801 Brute Single Flute Countersink, 82 deg Countersink Angle, High Hook

  • Mfr # CHA XL801-1/2X82

  • Zoro # G011874581


product price: $38.69
/ea

Key Features

Shank Dia.
3/8"
Number of Flutes
1
Material - Machining
High Speed Steel
Overall Length
2"
Shank Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA XL801-1/2X82
Zoro #
G011874581
UPC #
846035013659
Country of Origin
United States

Dimensions

Shank Dia.
3/8"
Overall Length
2"
Shank Size
3/8"
Diameter
1/2"

Details

Item
Countersink
Number of Flutes
1
Material - Machining
High Speed Steel
Drill Bit Sizing
Fractional
Cutting Degree
82°

Description

1/2in - XL801 Brute Platinum Single Flute Countersink, 82 Degree Countersink Angle, High Hook, 3/8in Shank Diameter, 2in Overall Length, High Speed Steel, Champion XL801-1/2X82

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.