3/4in - XL801 Brute Single Flute Countersink, 100 deg CS Angle, High Hook

  • Mfr # CHA XL801-3/4X100

  • Zoro # G411874259


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Number of Flutes
1
Material - Machining
High Speed Steel
Overall Length
2-5/8"
Shank Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA XL801-3/4X100
Zoro #
G411874259
UPC #
846035013406
Country of Origin
United States

Dimensions

Shank Dia.
1/2"
Overall Length
2-5/8"
Shank Size
1/2"
Diameter
3/4"

Details

Item
Countersink
Number of Flutes
1
Material - Machining
High Speed Steel
Cutting Degree
100°
Drill Bit Sizing
Fractional

Description

3/4in - XL801 Brute Platinum Single Flute Countersink, 100 Degree Countersink Angle, High Hook, 1/2in Shank Diameter, 2-5/8in Overall Length, High Speed Steel, Champion XL801-3/4X100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.