5/8in-18 - XL22 Brute Spiral Pnt Taps, Plug Taps Gun Taps, 18 TPI, PK3

  • Mfr # CHA XL22-5/8-18

  • Zoro # G511880006


product price:  $341.99
/pk 3, $114.00/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Thread Length
1-13/16"
Overall Length
3-13/16"
Shank Dia.
5/8"
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA XL22-5/8-18
Zoro #
G511880006
UPC #
846035079792
Country of Origin
United States

Dimensions

Thread Length
1-13/16"
Overall Length
3-13/16"
Shank Dia.
5/8"
Tap Size
5/8-18
Diameter
5/8"

Details

Item
Spiral Point Tap Heavy Duty
Number of Flutes
3
Tap Material
High Speed Steel
Tap Finish
Surface Treated
Tap Type
Spiral Point
Drill Bit Sizing
Fractional

Description

5/8in-18 - XL22 Brute Platinum Spiral Point Taps, Plug Taps Gun Taps, 18 TPI Threads per Inch, Heavy Duty, 3 Flutes, Surface Treatment, Champion XL22-5/8-18

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.