No. 10-24 - XL22T Brute Spiral Pnt Taps, Plug Taps, 24 TPI, PK12
- Mfr # CHA XL22T-10-24
- Zoro # G811880287
product price:Â
$
443.99
/pk of 12, $37.00/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Tap Size
10-24
Thread Length
7/8"
Overall Length
2-3/8"
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHA XL22T-10-24
- Zoro #
- G811880287
- UPC #
- 846035079877
- Country of Origin
- United States
Dimensions
- Tap Size
- 10-24
- Thread Length
- 7/8"
- Overall Length
- 2-3/8"
- Diameter
- #10
Details
- Item
- Spiral Point Tap Heavy Duty
- Number of Flutes
- 3
- Tap Material
- High Speed Steel
- Tap Finish
- Titanium Nitride Coating
- Drill Bit Sizing
- Number
- Tap Type
- Spiral Point
Description
#10-24 - XL22T Brute Platinum Spiral Point Taps, Plug Taps, 24 TPI Threads per Inch, Heavy Duty, 3 Flutes, Titanium Nitride Surface Treatment, Champion XL22T-10-24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.