
No. 12-48 - XL22T Brute Spiral Pnt Taps, Plug Taps, 24 TPI, PK12
Mfr # CHA XL22T-12-28
Zoro # G011880285
product price:Â $473.99
/pk 12, $39.50/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Tap Size
12-28
Overall Length
2-3/8"
Thread Length
15/16"
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA XL22T-12-28
Zoro #
G011880285
UPC #
846035079907
Country of Origin
United States
Dimensions
Tap Size
12-28
Overall Length
2-3/8"
Thread Length
15/16"
Diameter
#12
Details
Item
Spiral Point Tap Heavy Duty
Number of Flutes
3
Tap Material
High Speed Steel
Tap Finish
Titanium Nitride Coating
Tap Type
Spiral Point
Drill Bit Sizing
Number
Description
#12-48 - XL22T Brute Platinum Spiral Point Taps, Plug Taps, 24 TPI Threads per Inch, Heavy Duty, 3 Flutes, Titanium Nitride Surface Treatment, Champion XL22T-12-28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.