No. 8-32 - XL22 Brute Spiral Pnt Taps, Plug Taps Gun Taps, 32 TPI, PK12

  • Mfr # CHA XL22-8-32

  • Zoro # G611879986


product price:  $272.99
/pk 12, $22.75/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Tap Finish
Surface Treated
Overall Length
2-1/8"
Tap Material
High Speed Steel
Tap Size
8-32
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHA XL22-8-32
Zoro #
G611879986
UPC #
846035079624
Country of Origin
United States

Dimensions

Overall Length
2-1/8"
Tap Size
8-32
Thread Length
3/4"
Diameter
#8

Details

Item
Spiral Point Tap Heavy Duty
Number of Flutes
3
Tap Finish
Surface Treated
Tap Material
High Speed Steel
Tap Type
Spiral Point
Drill Bit Sizing
Number

Description

#8-32 - XL22 Brute Platinum Spiral Point Taps, Plug Taps Gun Taps, 32 TPI Threads per Inch, Heavy Duty, 3 Flutes, Surface Treatment, Champion XL22-8-32

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.