
No. 8-36 - XL22 Brute Spiral Pnt Taps, Plug Taps Gun Taps, 36 TPI, PK12
Mfr # CHA XL22-8-36
Zoro # G011880087
product price:Â $284.99
/pk 12, $23.75/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Tap Material
High Speed Steel
Tap Size
8-36
Thread Length
3/4"
Overall Length
2-1/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CHA XL22-8-36
Zoro #
G011880087
UPC #
846035079631
Country of Origin
United States
Dimensions
Tap Size
8-36
Thread Length
3/4"
Overall Length
2-1/8"
Diameter
#8
Details
Item
Spiral Point Tap Heavy Duty
Number of Flutes
3
Tap Material
High Speed Steel
Tap Finish
Surface Treated
Tap Type
Spiral Point
Drill Bit Sizing
Number
Description
#8-36 - XL22 Brute Platinum Spiral Point Taps, Plug Taps Gun Taps, 36 TPI Threads per Inch, Heavy Duty, 3 Flutes, Surface Treatment, Champion XL22-8-36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.