Spiral Flute Tap Heavy Duty, Bottom, 3 Flutes, Bright

  • Mfr # CHA XL46-10-32-B

  • Zoro # G011880544


product price: $98.55
/pk 3, $32.85/ea
Free Shipping & Returns

Key Features

Tap Chamfer
Bottom
Number of Flutes
3
Tap Finish
Bright
Tap Size
10-32
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA XL46-10-32-B
Zoro #
G011880544
UPC #
846035080125
Country of Origin
United States

Dimensions

Tap Size
10-32
Thread Length
7/8"
Overall Length
2-3/8"
Diameter
#10

Details

Item
Spiral Flute Tap Heavy Duty
Tap Chamfer
Bottom
Number of Flutes
3
Tap Finish
Bright
Tap Material
High Speed Steel
Drill Bit Sizing
Number
Flute Style
Spiral

Description

#10-32 - XL46 Brute Platinum Spiral Flute Taps, Bottom Taps, 32 TPI Threads per Inch, Heavy Duty, 3 Flutes, High Speed Steel, Champion XL46-10-32-B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.