Spiral Flute Tap Heavy Duty, Bottom, 3 Flutes, Bright

  • Mfr # CHA XL46-1/2-13-B

  • Zoro # G911880699


product price: $267.99
/pk 3, $89.33/ea
Free Shipping & Returns

Key Features

Tap Chamfer
Bottom
Number of Flutes
3
Tap Finish
Bright
Tap Size
1/2-13
Overall Length
3-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA XL46-1/2-13-B
Zoro #
G911880699
UPC #
846035080323
Country of Origin
United States

Dimensions

Tap Size
1/2-13
Overall Length
3-3/8"
Shank Dia.
1/2"
Thread Length
1-21/32"
Diameter
1/2"

Details

Item
Spiral Flute Tap Heavy Duty
Tap Chamfer
Bottom
Number of Flutes
3
Tap Finish
Bright
Tap Material
High Speed Steel
Drill Bit Sizing
Fractional
Flute Style
Spiral

Description

1/2in-13 - XL46 Brute Platinum Spiral Flute Taps, Bottom Taps, 13 TPI Threads per Inch, Heavy Duty, 3 Flutes, High Speed Steel, Champion XL46-1/2-13-B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.