Spiral Flute Tap Heavy Duty, Bottom, 3 Flutes, Bright

  • Mfr # CHA XL46-1/4-20-B

  • Zoro # G311880787


product price:  $106.99
/pk 3, $35.66/ea
Free Shipping & Returns

Key Features

Tap Chamfer
Bottom
Number of Flutes
3
Tap Finish
Bright
Tap Material
High Speed Steel
Tap Size
1/4-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA XL46-1/4-20-B
Zoro #
G311880787
UPC #
846035080163
Country of Origin
United States

Dimensions

Tap Size
1/4-20
Thread Length
1"
Overall Length
2-1/2"
Shank Dia.
1/4"
Diameter
1/4"

Details

Item
Spiral Flute Tap Heavy Duty
Tap Chamfer
Bottom
Number of Flutes
3
Tap Finish
Bright
Tap Material
High Speed Steel
Flute Style
Spiral
Drill Bit Sizing
Fractional

Description

1/4in-20 - XL46 Brute Platinum Spiral Flute Taps, Bottom Taps, 20 TPI Threads per Inch, Heavy Duty, 3 Flutes, High Speed Steel, Champion XL46-1/4-20-B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.