
Spiral Flute Tap Heavy Duty, Bottom, 3 Flutes, Bright
Mfr # CHA XL46-5/16-18-B
Zoro # G211880450
product price: $133.99
/pk 3, $44.66/ea
Free Shipping & Returns
Key Features
Tap Chamfer
Bottom
Number of Flutes
3
Tap Finish
Bright
Tap Size
5/16-18
Shank Dia.
5/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA XL46-5/16-18-B
Zoro #
G211880450
UPC #
846035080200
Country of Origin
United States
Dimensions
Tap Size
5/16-18
Shank Dia.
5/16"
Thread Length
1-1/8"
Overall Length
2-23/32"
Diameter
5/16"
Details
Item
Spiral Flute Tap Heavy Duty
Tap Chamfer
Bottom
Number of Flutes
3
Tap Finish
Bright
Tap Material
High Speed Steel
Drill Bit Sizing
Fractional
Flute Style
Spiral
Description
5/16in-18 - XL46 Brute Platinum Spiral Flute Taps, Bottom Taps, 18 TPI Threads per Inch, Heavy Duty, 3 Flutes, High Speed Steel, Champion XL46-5/16-18-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.