
Spiral Flute Tap Heavy Duty, Plug, 3 Flutes, Bright
Mfr # CHA XL46-1/4-28-P
Zoro # G711880745
product price:Â $106.99
/pk 3, $35.66/ea
Free Shipping & Returns
Key Features
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Tap Size
1/4-28
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHA XL46-1/4-28-P
Zoro #
G711880745
UPC #
846035080170
Country of Origin
United States
Dimensions
Tap Size
1/4-28
Thread Length
1"
Overall Length
2-1/2"
Shank Dia.
1/4"
Diameter
1/4"
Details
Item
Spiral Flute Tap Heavy Duty
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Tap Material
High Speed Steel
Drill Bit Sizing
Fractional
Flute Style
Spiral
Description
1/4in-28 - XL46 Brute Platinum Spiral Flute Taps, Plug Taps, 28 TPI Threads per Inch, Heavy Duty, 3 Flutes, High Speed Steel, Champion XL46-1/4-28-P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.