
Spiral Flute Tap Heavy Duty, Plug, 3 Flutes, Bright
Mfr # CHA XL46-3/8-16-P
Zoro # G011880582
product price: $153.99
/pk 3, $51.33/ea
Free Shipping & Returns
Key Features
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Overall Length
2-15/16"
Tap Size
3/8-16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA XL46-3/8-16-P
Zoro #
G011880582
UPC #
846035080231
Country of Origin
United States
Dimensions
Overall Length
2-15/16"
Tap Size
3/8-16
Thread Length
1-1/4"
Shank Dia.
3/8"
Diameter
3/8"
Details
Item
Spiral Flute Tap Heavy Duty
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Tap Material
High Speed Steel
Flute Style
Spiral
Drill Bit Sizing
Fractional
Description
3/8in-16 - XL46 Brute Platinum Spiral Flute Taps, Plug Taps, 16 TPI Threads per Inch, Heavy Duty, 3 Flutes, High Speed Steel, Champion XL46-3/8-16-P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.