Spiral Flute Tap Heavy Duty, Plug, 3 Flutes, Bright

  • Mfr # CHA XL46-3/8-24-P

  • Zoro # G311880558


product price: $117.99
/pk 3, $39.33/ea
Free Shipping & Returns

Key Features

Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Overall Length
2-15/16"
Shank Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA XL46-3/8-24-P
Zoro #
G311880558
UPC #
846035080255
Country of Origin
United States

Dimensions

Overall Length
2-15/16"
Shank Dia.
3/8"
Thread Length
1-1/4"
Tap Size
3/8-24
Diameter
3/8"

Details

Item
Spiral Flute Tap Heavy Duty
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Tap Material
High Speed Steel
Drill Bit Sizing
Fractional
Flute Style
Spiral

Description

3/8in-24 - XL46 Brute Platinum Spiral Flute Taps, Plug Taps, 24 TPI Threads per Inch, Heavy Duty, 3 Flutes, High Speed Steel, Champion XL46-3/8-24-P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.