Spiral Flute Tap Heavy Duty, Plug, 3 Flutes, Bright

  • Mfr # CHA XL46-7/16-20-P

  • Zoro # G011880506


product price:  $177.99
/pk 3, $59.33/ea
Free Shipping & Returns

Key Features

Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Thread Length
1-7/16"
Shank Dia.
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHA XL46-7/16-20-P
Zoro #
G011880506
UPC #
846035080293
Country of Origin
United States

Dimensions

Thread Length
1-7/16"
Shank Dia.
7/16"
Tap Size
7/16-20
Overall Length
3-5/32"
Diameter
7/16"

Details

Item
Spiral Flute Tap Heavy Duty
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Tap Material
High Speed Steel
Drill Bit Sizing
Fractional
Flute Style
Spiral

Description

7/16in-20 - XL46 Brute Platinum Spiral Flute Taps, Plug Taps, 20 TPI Threads per Inch, Heavy Duty, 3 Flutes, High Speed Steel, Champion XL46-7/16-20-P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.