
Spiral Flute Tap Heavy Duty, Plug, 3 Flutes, Bright
Mfr # CHA XL46-8-32-P
Zoro # G911880873
product price:Â $98.55
/pk 3, $32.85/ea
Free Shipping & Returns
Key Features
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Tap Material
High Speed Steel
Tap Size
8-32
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA XL46-8-32-P
Zoro #
G911880873
UPC #
846035080071
Country of Origin
United States
Dimensions
Tap Size
8-32
Thread Length
3/4"
Overall Length
2-1/8"
Diameter
#8
Details
Item
Spiral Flute Tap Heavy Duty
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
Bright
Tap Material
High Speed Steel
Drill Bit Sizing
Number
Flute Style
Spiral
Description
#8-32 - XL46 Brute Platinum Spiral Flute Taps, Plug Taps, 32 TPI Threads per Inch, Heavy Duty, 2 Flutes, High Speed Steel, Champion XL46-8-32-P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.