Zoro Homepage

Rubbermaid Square Trash Can - 28 Gallon, Red

  • Mfr # RUB128CR

  • Zoro # G015802290


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Square
Overall Width
21 in
Material
Plastic
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUB128CR
Zoro #
G015802290
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
21 in
Length
21 in

Details

Container Shape
Square
Color
Red
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.