Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubbermaid Steel Dome Lid - 55 Gallon, Red

  • Mfr # RUB355SDR

  • Zoro # G515801885


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Width/Diameter
25 in
Material
Plastic
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUB355SDR
Zoro #
G515801885
UPC #
-
Country of Origin
Canada

Dimensions

Width/Diameter
25 in
Length
11 in

Details

Color
Red
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.