Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubbermaid Trash Can - 10 Gallon, Blue

  • Mfr # RUB310CBLU

  • Zoro # G215801406


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Width
16 in
Material
Plastic
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUB310CBLU
Zoro #
G215801406
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16 in
Length
17 in

Details

Item
Heavy Duty Plastic Can
Color
Blue
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.