Zoro Homepage

Rubbermaid Trash Can - 20 Gallon, White

  • Mfr # RUB320CW

  • Zoro # G315801160


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Overall Width
19 in
Material
Plastic
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUB320CW
Zoro #
G315801160
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
19 in
Length
23 in

Details

Item
Heavy Duty Plastic Can
Color
White
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.