Zoro Homepage
This item is Discontinued.
Bryant 20A COMM HG SELF TEST TR ALARM GFR WHITE GFST83WTRB

20A COMM HG SELF TEST TR ALARM GFR WHITE (Discontinued)

  • Mfr # GFST83WTRB
  • Zoro # G304395083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFST83WTRB
Zoro #
G304395083
UPC #
781786390317
Country of Origin
China

Details

Type
Heavy Duty
Color
White
Series
Hospital Grade
Amperage Rating
20 A
Number Of Poles
2-Pole
Nema Rating
5-20R
Voltage Rating
125 V
Voltage Rating Description
125 V
Current / Amperage Rating
20 A
Number Of Wires
3-Wire
Style
Tamper-Resistant

Description

20A COMM HG SELF TEST TR ALARM GFR WHITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.