Zoro Homepage

50A-250V 1-Ph Angle Plug Nema 6-50P For - Part No -9368

  • Mfr # -9368

  • Zoro # G702325668


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Series
Extra Heavy Duty
Size
4.34 in x 2.75 in x 1.88 in
Material
Nylon
Color
Black
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
-9368
Zoro #
G702325668
UPC #
-
Country of Origin
United States

Dimensions

Size
4.34 in x 2.75 in x 1.88 in
Width
2.75 in
Height
1.88 in
Length
4.34 in

Details

Series
Extra Heavy Duty
Material
Nylon
Color
Black
Type
Plug
Voltage
250 V
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Style
Grounding
Amperage Rating
50 A
Dielectric Strength
Withstands 2,000V minimum
Number Of Wires
3-Wire
Cord Range
0.625in to 1.187in
Horsepower
3HP
Number Of Poles
2-Pole
Standard
UL Listed to UL498 File E1706, CSA Certified to C22.2 No. 42 File 280
Nema Rating
6-50P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.