Zoro Homepage

50A Strt Bladeplug#(9451C) For - Part# -9451C

  • Mfr # -9451C

  • Zoro # G602325317


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Width
2.88 in
Size
4.13 in x 2.88 in x 2.88 in
Length
4.13 in
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
-9451C
Zoro #
G602325317
UPC #
-
Country of Origin
United States

Dimensions

Width
2.88 in
Size
4.13 in x 2.88 in x 2.88 in
Length
4.13 in
Height
2.88 in
Wire Size
#12 AWG to #4 AWG

Details

Color
Black
Material
Nylon
Series
Extra Heavy Duty
Voltage
125/250 V
Type
Plug
Cord Range
0.625in to 1.310in
Nema Rating
14-50P
Dielectric Strength
Withstands 2,000V minimum
Style
Grounding
Horsepower
3HP
Number Of Poles
3-Pole
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Number Of Wires
4-Wire
Amperage Rating
50 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.