Zoro Homepage

Angle Adapter, 100 A, Cast Aluminum

  • Mfr # AP60

  • Zoro # G8030024


product price: $21.85
/ea

Key Features

Type
Adapter Only
Material
Cast Aluminum
Includes
Mounting Screws
Length
4-1/2"
Box Type
Dead End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP60
Zoro #
G8030024
UPC #
-
Country of Origin
United States

Dimensions

Length
4-1/2"
Width
4-1/2"
Overall Length
5.9 in
Hub Diameter
1.25 in
Overall Width
5.4 in
Display Size
60A and 63A Devices

Details

Item
Angle Adapter
Type
Adapter Only
Material
Cast Aluminum
Includes
Mounting Screws
Box Type
Dead End
Angle
Straight
IP Rating
IP67
Compatible Device Current
100 A
For Use With
For 100 A IEC Devices
Color
Gray
Compatible Device Wire Number
3, 4, 5
Standards
IEC
Material - Mounting Hardware
Mounting Screws
Series
Back Boxes and Adapters
Knockouts
None
Item Type
Adapter Plates
Style
For 60A IEC Devices
Construction
Cast
Number Of Outlets
Accepts 1-Device

Description

Angle Adapter,100 A,Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.