Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Adapter, 60 A, Cast Aluminum

  • Mfr # AP2030

  • Zoro # G8027565


product price: $18.39
/ea

Key Features

Type
Adapter Only
Includes
Mounting Screws
Material
Cast Aluminum
Box Type
Dead End
Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP2030
Zoro #
G8027565
UPC #
-
Country of Origin
United States

Dimensions

Width
3-49/64"
Length
3-49/64"
Hub Diameter
3.75 in
Overall Length
4.5 in
Overall Width
4.6 in
Display Size
16A, 20A 30A and 32A Devices

Details

Type
Adapter Only
Includes
Mounting Screws
Item
Angle Adapter
Material
Cast Aluminum
Box Type
Dead End
Angle
Straight
Color
Gray
Standards
IEC
Compatible Device Current
20 A, 30 A
IP Rating
IP67
Compatible Device Wire Number
3, 4, 5
For Use With
For 60 A IEC Devices
Number Of Outlets
Accepts 1-Device
Construction
Cast
Style
For 20A and 30A IEC Devices
Temperature Range
Limited By Device
Material - Mounting Hardware
Mounting Screws
Series
Back Boxes and Adapters
Item Type
Adapter Plates
Knockouts
None

Description

Angle Adapter,60 A,Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.