
Angle Adapter for Plugs and Connectors, For 20A and 30A Black and White
Mfr # 70204ANA
Zoro # G104392015
product price: $21.71
/eaKey Features
Type
Angle Plug Adapter
Color
Black, White
Material
Composite
Display Size
Standard Sized
Material - Mounting Hardware
Cord Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70204ANA
Zoro #
G104392015
UPC #
781786690851
Country of Origin
Puerto Rico
Dimensions
Display Size
Standard Sized
Details
Type
Angle Plug Adapter
Color
Black, White
Material
Composite
Material - Mounting Hardware
Cord Mounted
Cord Type
All Listed Portables
Item Type
Accessories
Description
Locking Devices, Accessories, Angle Adapter for Plugs and Connectors, For 20A and 30A Black and White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.