Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.32-0.43"

  • Mfr # BDS32U

  • Zoro # G404392159


product price: $21.69
/ea

Key Features

Material
Steel, Galvanized
Application
Single Eye
Cable Size
.32-.43" (.81-1.09)
Material - Mounting Hardware
Screw Hook or Beam Clamp
Approx Breaking Strength
450 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDS32U
Zoro #
G404392159
UPC #
781786240025
Country of Origin
China

Dimensions

Cable Size
.32-.43" (.81-1.09)
Cable Diameter Range
0.32 in-0.43 in

Details

Material
Steel, Galvanized
Application
Single Eye
Material - Mounting Hardware
Screw Hook or Beam Clamp
Approx Breaking Strength
450 lbs
Construction
Woven
Type
Single Eye
Series
Bus Drop
Style
Split Mesh, Rod Closing

Description

Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.32-0.43"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.