
Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.43-0.56"
Mfr # BDS43U
Zoro # G104392190
product price: $25.19
/eaKey Features
Material
Steel, Galvanized
Application
Single Eye
Cable Diameter Range
0.43 in-0.56 in
Material - Mounting Hardware
Screw Hook or Beam Clamp
Type
Single Eye
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDS43U
Zoro #
G104392190
UPC #
781786240049
Country of Origin
China
Dimensions
Cable Diameter Range
0.43 in-0.56 in
Cable Size
.43-.56" (1.09-1.42)
Details
Material
Steel, Galvanized
Application
Single Eye
Material - Mounting Hardware
Screw Hook or Beam Clamp
Type
Single Eye
Construction
Woven
Approx Breaking Strength
550 lbs
Series
Bus Drop
Style
Split Mesh, Rod Closing
Description
Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.43-0.56"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.