Zoro Homepage

Combination Device, Ivory, 120VAC/125VDC

  • Mfr # RC108I

  • Zoro # G4437800


product price: $9.32
/ea

Key Features

Type
Toggle
NEMA Configuration
5-15
Amps
15 A
Voltage
120V AC/125V DC
Wiring Combination
Switch/Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC108I
Zoro #
G4437800
UPC #
883778109720
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.27 in
Overall Depth
0.97 in
Display Size
Standard Size

Details

Item
Combination Device
Type
Toggle
NEMA Configuration
5-15
Amps
15 A
Voltage
120V AC/125V DC
Wiring Combination
Switch/Receptacle
Color
Ivory
Standards
UL Listed
Description/Special Features
Switch/Receptacle
Wiring Method
Side
Mount Type
Flush
Includes Mounting Hardware
Yes
Switch Style
Toggle
Current Rating
15 A
For Location
Indoor
Maximum Operating Temperature
60 Degrees C
NEMA Receptacle Configuration
5-15R
Number of Gangs
1
Voltage Rating
120V AC
Minimum Operating Temperature
-20 Degrees C
Number of Poles
1
Wire Connection Type
Screw Terminals
Switch Type
Single Pole
Device Type
Switch and Outlet
Housing Color
Ivory
Grounding
Grounded
Material - Mounting Hardware
Mounting Screws
Industry Standard(s)
UL Listed
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Operating Cycles
30,000 Minimum
Amperage Rating
15 A
Performance
Environmental - Operating temperature - -20°C to 60°C
Action
Snap Switch
Item Type
Traditional Switch and Receptacle Combo Devices
Connectivity
Side Wired
Voltage Rating Description
120 VAC
Contact Configuration
Two Position
Actuator
Toggle
Wattage
1800
Application
Residential
Contact Rating
15A
Operating Temperature
Max Continuous- 60 Degrees C, Minimum- -20 Without Impact
Current / Amperage Rating
15 A
Features
Quiet snap action mechanism; Self-grounding staple is standard; Elongated strap with continuous plaster ears

Description

Combination Device, Current Rating 15 A, Device Type Switch and Outlet, Housing Color Ivory, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Poles 1, Switch Style Toggle, Switch Type Single Pole, Voltage Rating 120V AC, Wiring Method Side, Grounding Grounded, Includes Mounting Hardware Yes, Mount Hole Center-to-Center Height 3.27 in, Mounting Location Wall, Number of Gangs 1, Standards UL Listed, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.