Zoro Homepage

Combination Device, Switch/Receptacle, 15A

  • Mfr # RCD108W

  • Zoro # G4844275


product price: $14.47
/ea

Key Features

Type
Rocker
NEMA Configuration
5-15
Amps
15 A
Voltage
125V AC
Wiring Combination
Switch/Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCD108W
Zoro #
G4844275
UPC #
883778110153
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.27 in
Overall Depth
0.97 in
Maximum Wire Size
12 AWG
Minimum Wire Size
14 AWG
Display Size
Standard Size

Details

Item
Combination Device
Type
Rocker
NEMA Configuration
5-15
Amps
15 A
Voltage
125V AC
Wiring Combination
Switch/Receptacle
HP
1 hp
Standards
CSA Certified, UL Listed
Color
White
Description/Special Features
Decorator, Simple Pole Switch
Current Rating
15 A
Switch Style
Rocker
For Location
Indoor
Number of Poles
1
Device Type
Switch and Outlet
Wiring Method
Back, Side
Switch Type
Single Pole
Grounding
Grounded
Horsepower Rating
1 hp
Wire Connection Type
Screw Terminals
Mount Type
Flush
Minimum Operating Temperature
-20 Degrees C
Number of Gangs
1
Maximum Operating Temperature
60 Degrees C
Voltage Rating
125V AC
Includes Mounting Hardware
Yes
NEMA Receptacle Configuration
5-15R
Housing Color
White
Item Type
Decorator Switch and Receptacle Combo Devices
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Connectivity
Side Wired
Material - Mounting Hardware
Mounting Screws
Actuator
Rocker
Wattage
1875
Contact Rating
15A
Contact Configuration
Two Position
Operating Temperature
Max Continuous- 60 Degrees C, Minimum- -20 Without Impact
Industry Standard(s)
CSA CertifiedUL Listed E3896
Application
Residential
Action
Snap Switch
Amperage Rating
15 A
Features
Smooth, quiet rocker; Low profile, less than 1 inch deep; Self-grounding feature is standard
Performance
Electrical - Dielectric voltage - Withstands 1,500V AC minimum for 1 minuteElectrical - Endurance - 30,000 cycles minimumElectrical - Max. working voltage - 120VElectrical - Overload - 1.5 times ratingEnvironmental - Flammability - UL V0Environmental - Operating temperatures - Maximum continuous 60°Cminimum -20°C (without impact)Mechanical - Terminal accommodation - Back and side wire: #14 AWG min. - #12 AWG max. solid and stranded copper wire onlypush wire: #14 AWG solid copper wire only

Description

Combination Device, Current Rating 15 A, Device Type Switch and Outlet, Housing Color White, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Poles 1, Switch Style Rocker, Switch Type Single Pole, Voltage Rating 125V AC, Wiring Method Back, Side, Grounding Grounded, Horsepower Rating 1 hp, Includes Mounting Hardware Yes, Mount Hole Center-to-Center Height 3.27 in, Mounting Location Wall, Number of Gangs 1, Standards CSA Certified, UL Listed, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.