
Cord Grip, 2 in NPT, Aluminum Body, Steel Grip
Mfr # BDSR150
Zoro # G404392180
product price: $92.65
/ea
Free Shipping & Returns
Key Features
Thread Size
2 in NPT
Material - Body
Aluminum
Material - Grip
Steel
Cable Diameter
1.50 in - 1.70 in
Application
Light Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BDSR150
Zoro #
G404392180
UPC #
781786240421
Country of Origin
Puerto Rico
Dimensions
Thread Size
2 in NPT
Cable Diameter
1.50 in - 1.70 in
Details
Item
Cord Grip
Material - Body
Aluminum
Material - Grip
Steel
Application
Light Duty
Style
For Insulated Cables
Construction
Woven
Material - Mounting Hardware
Locknut or Tapped Hole
Description
Wide Range Strain Relief, Bus Drop Grip, 1.50- 1.70", 2", Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.