Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Cord Grip, Straight Male, .375-.500", 1/2" With Mesh

  • Mfr # DC3712

  • Zoro # G804392162


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Fitting, Stainless Steel Mesh
Application
Straight Male
Cable Diameter Range
0.375 in-0.500 in
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Thread Size
1/2 NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC3712
Zoro #
G804392162
UPC #
781786242609
Country of Origin
China

Dimensions

Cable Diameter Range
0.375 in-0.500 in
Thread Size
1/2 NPT

Details

Material
Aluminum Fitting, Stainless Steel Mesh
Application
Straight Male
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Number Of Conductors
Jacketed UL Listed Cable Only
Material - Mounting Hardware
Locknut or Tapped Opening
Type
Straight Male Thread
Series
Deluxe Cord Grips
Style
For Insulated Cables

Description

Deluxe Cord Grip, Straight Male, .375-.500", 1/2" With Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.