
Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh
Mfr # DC5034
Zoro # G804392148
product price: $84.55
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Fitting, Stainless Steel Mesh
Application
Straight Male
Type
Straight Male Thread
Cable Diameter Range
0.500 in-0.625 in
Number Of Conductors
Jacketed UL Listed Cable Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC5034
Zoro #
G804392148
UPC #
781786242708
Country of Origin
China
Dimensions
Cable Diameter Range
0.500 in-0.625 in
Thread Size
3/4 NPT
Details
Material
Aluminum Fitting, Stainless Steel Mesh
Application
Straight Male
Type
Straight Male Thread
Number Of Conductors
Jacketed UL Listed Cable Only
Style
For Insulated Cables
Series
Deluxe Cord Grips
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Material - Mounting Hardware
Locknut or Tapped Opening
Description
Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.