Zoro Homepage

Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh

  • Mfr # DC871

  • Zoro # G704392194


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Fitting, Stainless Steel Mesh
Application
Straight Male
Style
For Insulated Cables
Type
Straight Male Thread
Material - Mounting Hardware
Locknut or Tapped Opening
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC871
Zoro #
G704392194
UPC #
781786243040
Country of Origin
China

Dimensions

Thread Size
1 NPT
Cable Diameter Range
0.875 in-1.000 in

Details

Material
Aluminum Fitting, Stainless Steel Mesh
Application
Straight Male
Style
For Insulated Cables
Type
Straight Male Thread
Material - Mounting Hardware
Locknut or Tapped Opening
Number Of Conductors
Jacketed UL Listed Cable Only
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Series
Deluxe Cord Grips

Description

Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.